Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 10-1/2, PR
Mfr # E0011BL/10H
Zoro # G3878314
product price: $87.19
/pr
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Test Voltage 2500
- Length 11"
- Standards ASTM D 120, IEC EN60903
- AC Max. Use Voltage 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011BL/10H
- Zoro # G3878314
- UPC # 848650050163
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
AC Test Voltage | 2500 |
Standards | ASTM D 120, IEC EN60903 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Class | 00 |
Color | Blue |
Includes | (1) Pair Electrical Insulating Gloves |
Voltage Class | Class 00 |
Series | E0011BL |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (AC) | 2500V AC |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type II |
Proof Test Voltage (DC) | 10,000V DC |
Cuff-End Color | Blue |
Cuff Style | Straight |
Brand and Series | Salisbury E0011BL |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 12 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12EE)
- ACCUFORM Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text (487D05)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9, 1 Pair (GK011R/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Rubber Insulating Glove Kit Class 0 (GK011BY/10)
- SALISBURY Electrical Gloves, Class 00, Sz 10, PR (E0011Y/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- Salisbury Insulating Gloves