Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 10-1/2, PR
Mfr # E0011B/10H
Zoro # G4748073
product price: $63.29
/pr
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Class 00
- Color Black
- Length 11"
- AC Test Voltage 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011B/10H
- Zoro # G4748073
- UPC # 848650050071
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 00 |
Color | Black |
Item | Electrical Insulating Gloves |
AC Test Voltage | 2500 |
AC Max. Use Voltage | 500 |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff-End Color | Black |
Max. Use Voltage (DC) | 750V DC |
Voltage Class | Class 00 |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 10,000V DC |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Brand and Series | Salisbury E0011B |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage | 500V AC/750V DC |
Cuff Style | Straight |
Series | E0011B |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ART SpiderJack 3 (39546)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A7 Cut Level, Palm Dipped, Foam Nitrile, Black, L, 1 Pair (11-542)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011BL/8)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- Salisbury Insulating Gloves