Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Red, Sz 9, PR
Mfr # E0014R/9
Zoro # G4747215
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Test Voltage 2500
- Length 14"
- Class 00
- AC Max. Use Voltage 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0014R/9
- Zoro # G4747215
- UPC # 848650050842
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
AC Test Voltage | 2500 |
Item | Electrical Insulating Gloves |
Class | 00 |
AC Max. Use Voltage | 500 |
Standards | ASTM D 120, IEC EN60903 |
Color | Red |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage (AC) | 500V AC |
Cuff Style | Straight |
Series | E0014R |
Cuff-End Color | Red |
Voltage Class | Class 00 |
Proof Test Voltage (AC) | 5000V AC |
Brand and Series | Salisbury E0014R |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E0014R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT BLACK LATEX COATED BLUE KNIT GLOVES 533L (524L)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- PORTWEST Frisco Contrast Hi-Vis Vest, S (US381)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0014R/9H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 7, PR (E0011B/7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/11)
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR (E011BL/10H)
- Salisbury Gloves & Hand Protection