Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Red, Sz 8, PR
Mfr # E0014R/8
Zoro # G4747206
product price: $103.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 500
- Color Red
- Standards ASTM D 120, IEC EN60903
- AC Test Voltage 2500
- Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0014R/8
- Zoro # G4747206
- UPC # 848650050828
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 500 |
Color | Red |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 2500 |
Class | 00 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (DC) | 20,000V DC |
Series | E0014R |
Proof Test Voltage (AC) | 5000V AC |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage (DC) | 750V DC |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury E0014R |
Glove Materials | Rubber |
Cuff-End Color | Red |
Max. Use Voltage | 500V AC/750V DC |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E0014R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-435)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0014R/9H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- Salisbury Insulating Gloves