Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Red, Sz 8, PR
Mfr # E0011R/8
Zoro # G0032085
product price: $87.55
/pr
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Length 11"
- AC Max. Use Voltage 500
- AC Test Voltage 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011R/8
- Zoro # G0032085
- UPC # 848650050293
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
AC Max. Use Voltage | 500 |
AC Test Voltage | 2500 |
Class | 00 |
Item | Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Cuff-End Color | Red |
Series | E0011R |
Max. Use Voltage (DC) | 750V DC |
Electrical Insulating Type | Type I |
Brand and Series | Salisbury E0011R |
Max. Use Voltage | 500V AC/750V DC |
Glove Materials | Rubber |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 2500V AC |
Voltage Class | Class 00 |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 12, PR (E0011R/12)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- SALISBURY Elec Glove Protector, 10, Ylw/Orange, PR (LP5S/10)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- NATIONAL SAFETY APPAREL ArcGuard 12in Leather Glove Protectors, Size 10, (DWH12L10)
- Salisbury Gloves & Hand Protection