Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Red, Sz 7, PR
Mfr # E0011R/7
Zoro # G0032094
Free Shipping & Returns
Not eligible for select promotions
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 00
- Length 11"
- Color Red
- AC Test Voltage 2500
- AC Max. Use Voltage 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E0011R/7
- Zoro # G0032094
- UPC # 848650050286
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 00 |
Item | Electrical Insulating Gloves |
Color | Red |
AC Test Voltage | 2500 |
AC Max. Use Voltage | 500 |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (DC) | 10,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (AC) | 2500V AC |
Glove Materials | Rubber |
Cuff-End Color | Red |
Series | E0011R |
Brand and Series | Salisbury E0011R |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 750V DC |
Voltage Class | Class 00 |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VE410PRE)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/7)
- SALISBURY Electrical Gloves, Class 00, Sz 8, PR (E0011Y/8)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011B/9H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- Salisbury Insulating Gloves