Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Red, Sz 12, PR
Mfr # E0014R/12
Zoro # G4747197
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Length 14"
- Standards ASTM D 120, IEC EN60903
- AC Test Voltage 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E0014R/12
- Zoro # G4747197
- UPC # 848650050897
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Red |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 2500 |
Class | 00 |
AC Max. Use Voltage | 500 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Max. Use Voltage (DC) | 750V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 5000V AC |
Voltage Class | Class 00 |
Max. Use Voltage | 500V AC/750V DC |
Cuff-End Color | Red |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 500V AC |
Brand and Series | Salisbury E0014R |
Series | E0014R |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E0014R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- Salisbury Gloves & Hand Protection