Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Red, Sz 12, PR
Mfr # E0011R/12
Zoro # G0959235
product price: $75.49
/pr
Free Shipping & Returns
Not eligible for select promotions
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 00
- AC Test Voltage 2500
- Color Red
- Standards ASTM D 120, IEC EN60903
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011R/12
- Zoro # G0959235
- UPC # 848650050361
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 00 |
AC Test Voltage | 2500 |
Color | Red |
Standards | ASTM D 120, IEC EN60903 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Brand and Series | Salisbury E0011R |
Cuff-End Color | Red |
Max. Use Voltage (DC) | 750V DC |
Proof Test Voltage (AC) | 2500V AC |
Voltage Class | Class 00 |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (AC) | 500V AC |
Series | E0011R |
Proof Test Voltage (DC) | 10,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, L (31TV02)
- JOMAC Terry Cloth Dbl Baker Pad, W Handhole (B-PAD)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- SALISBURY Elec Glove Protector, 10, Ylw/Orange, PR (LP5S/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- Salisbury Gloves & Hand Protection