Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Blue, Sz 11, PR
Mfr # E0011BL/11
Zoro # G4766501
product price: $88.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Class 00
- Length 11"
- AC Max. Use Voltage 500
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011BL/11
- Zoro # G4766501
- UPC # 848650050170
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Class | 00 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Series | E0011BL |
Brand and Series | Salisbury E0011BL |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Max. Use Voltage (DC) | 750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Proof Test Voltage (AC) | 2500V AC |
Cuff-End Color | Blue |
Electrical Insulating Type | Type II |
Max. Use Voltage (AC) | 500V AC |
Voltage Class | Class 00 |
Glove Materials | Rubber |
Max. Use Voltage | 500V AC/750V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA D-Ring with Anchorage Plate, 310 lb Capacity, Permanent Installation, Stainless Steel (2101630)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (212WRPX)
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- COUNCIL TOOL Fire Swatter, Straight Handle, 60 In. L (FS15)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 10, PR (E0011BL/10)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 9, PR (E0011BL/9)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 8, PR (E0011BL/8)
- SALISBURY Electrical Glove Protector, 8 Glove Sz, PR (NGILP5S/8)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- Salisbury Gloves & Hand Protection