Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Black, Sz11, PR
Mfr # E0011B/11
Zoro # G0032042
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Class 00
- AC Max. Use Voltage 500
- AC Test Voltage 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E0011B/11
- Zoro # G0032042
- UPC # 848650050088
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Class | 00 |
AC Max. Use Voltage | 500 |
AC Test Voltage | 2500 |
Item | Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Voltage Class | Class 00 |
Cuff Style | Straight |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (AC) | 2500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Glove Materials | Rubber |
Cuff-End Color | Black |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury E0011B |
Series | E0011B |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHE4)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2009 Pk (198-R-09)
- GVS-RPB RPB Safety Leather Blasting Gloves (07-701)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011B/10H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- Salisbury Insulating Gloves