Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Black, Sz 7, PR
Mfr # E0011B/7
Zoro # G0032006
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 11"
- Class 00
- AC Max. Use Voltage 500
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E0011B/7
- Zoro # G0032006
- UPC # 848650050019
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Class | 00 |
AC Max. Use Voltage | 500 |
Standards | ASTM D 120, IEC EN60903 |
Color | Black |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 750V DC |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 10,000V DC |
Cuff Style | Straight |
Brand and Series | Salisbury E0011B |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage | 500V AC/750V DC |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 500V AC |
Voltage Class | Class 00 |
Cuff-End Color | Black |
Series | E0011B |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink (60035PXL)
- CONDOR Full Body Harness, XL, Polyester (45J274)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- SALISBURY Electrical Gloves, Class 00, Black, Sz10, PR (E0011B/10)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- Salisbury Insulating Gloves