Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Yellow, Sz11, PR
Mfr # E011Y/11
Zoro # G4748107
product price: $102.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 0
- Length 11"
- Standards ASTM D 120, IEC EN60903
- AC Test Voltage 5000
- AC Max. Use Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011Y/11
- Zoro # G4748107
- UPC # 848650051672
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 0 |
Standards | ASTM D 120, IEC EN60903 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
AC Max. Use Voltage | 1000 |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Salisbury E011Y |
Cuff Style | Straight |
Cuff-End Color | Yellow |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage (DC) | 1500V DC |
Glove Materials | Rubber |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 0 |
Series | E011Y |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- PUREFLO Quick Release Headband (Includes Head Lining Pads (1 Set Of 3 Pads) (PR01600SP)
- VIKING Viking AMC Sock (VF22-12/13)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- SALISBURY Inflator Carrying Bag (G99B)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- Salisbury Insulating Gloves