Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Yellow, Sz 8, PR
Mfr # E011Y/8
Zoro # G4748116
product price: $102.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 0
- Color Yellow
- Length 11"
- AC Test Voltage 5000
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011Y/8
- Zoro # G4748116
- UPC # 848650051610
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 0 |
Color | Yellow |
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 1000 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 5000V AC |
Voltage Class | Class 0 |
Cuff-End Color | Yellow |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Series | E011Y |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Brand and Series | Salisbury E011Y |
Proof Test Voltage (DC) | 20,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- SKULLERZ BY ERGODYNE Black Mesh Face Shield Replacement for HH & SH (8999)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011Y/10H)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- Salisbury Insulating Gloves