Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Sz 9-1/2, PR
Mfr # E014B/9H
Zoro # G4748186
product price: $96.25
/pr
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14"
- Class 0
- AC Max. Use Voltage 1000
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E014B/9H
- Zoro # G4748186
- UPC # 848650051825
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Class | 0 |
AC Max. Use Voltage | 1000 |
AC Test Voltage | 5000 |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Series | E014B |
Brand and Series | Salisbury E014B |
Max. Use Voltage (DC) | 1500V DC |
Voltage Class | Class 0 |
Glove Materials | Rubber |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 1000V AC |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage | 1000V AC/1500V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MG-02-009)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1498)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465K39 (465K39)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 10, PR (E014B/10)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E014B/10H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014BY/9H)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Red Rubber Linemen's Electrical Gloves (E011R-11)
- Salisbury Gloves & Hand Protection