Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Sz 9-1/2, PR
Mfr # E011B/9H
Zoro # G3263495
Free Shipping & Returns
Not eligible for select promotions
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 120, IEC EN60903
- AC Max. Use Voltage 1000
- Color Black
- AC Test Voltage 5000
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E011B/9H
- Zoro # G3263495
- UPC # 848650051023
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 1000 |
Color | Black |
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
Class | 0 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Series | E011B |
Brand and Series | Salisbury E011B |
Max. Use Voltage (DC) | 1500V DC |
Glove Materials | Rubber |
Voltage Class | Class 0 |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff Style | Straight |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Cuff-End Color | Black |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 2XL (61946)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 32 (564132-32)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 7, PR (E011B/7)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- SALISBURY Electrical Glove Kit, Size 9, 14 In. L, PR (GK214RB/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011Y/11)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- Salisbury Gloves & Hand Protection