Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Sz 10-1/2, PR
Mfr # E011R/10H
Zoro # G4748134
product price: $92.19
/pr
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ASTM D 120, IEC EN60903
- AC Max. Use Voltage 1000
- AC Test Voltage 5000
- Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011R/10H
- Zoro # G4748134
- UPC # 848650051481
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 1000 |
AC Test Voltage | 5000 |
Class | 0 |
Color | Red |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff-End Color | Red |
Cuff Style | Straight |
Brand and Series | Salisbury E011R |
Voltage Class | Class 0 |
Series | E011R |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- PRESCO Presco Standard Flagging Tape (TXPP-373)
- MOLDEX Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (7400)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-HI_12x18 (T1-1092-HI_12x18)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0014R/9)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- Salisbury Insulating Gloves