Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Sz 10-1/2, PR
Mfr # E011B/10H
Zoro # G1451536
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Test Voltage 5000
- Class 0
- Length 11"
- AC Max. Use Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E011B/10H
- Zoro # G1451536
- UPC # 848650051047
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
AC Test Voltage | 5000 |
Class | 0 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 1000 |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Voltage Class | Class 0 |
Max. Use Voltage (AC) | 1000V AC |
Brand and Series | Salisbury E011B |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff Style | Straight |
Proof Test Voltage (AC) | 5000V AC |
Series | E011B |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage | 1000V AC/1500V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (11-801)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-7)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014R/10)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- Salisbury Gloves & Hand Protection