Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Red, Sz 9, PR
Mfr # E011R/9
Zoro # G0032146
product price: $86.99
/pr
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Test Voltage 5000
- Color Red
- Class 0
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011R/9
- Zoro # G0032146
- UPC # 848650051450
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
AC Test Voltage | 5000 |
Color | Red |
Item | Electrical Insulating Gloves |
Class | 0 |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 1000 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Cuff-End Color | Red |
Voltage Class | Class 0 |
Cuff Style | Straight |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage (AC) | 1000V AC |
Electrical Insulating Type | Type I |
Series | E011R |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (DC) | 1500V DC |
Brand and Series | Salisbury E011R |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (HUG2-03-M)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-642)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 8, PR (E011R/8)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011R/9H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 10, 1 Pair (GK011B/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR (4FPF9)
- Salisbury Insulating Gloves