Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Red, Sz 8, PR
Mfr # E011R/8
Zoro # G0032137
product price: $78.85
/pr
Free Shipping & Returns
Not eligible for select promotions
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 1000
- Class 0
- Length 11"
- Color Red
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011R/8
- Zoro # G0032137
- UPC # 848650051436
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 1000 |
Class | 0 |
Item | Electrical Insulating Gloves |
Color | Red |
AC Test Voltage | 5000 |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Series | E011R |
Max. Use Voltage (DC) | 1500V DC |
Cuff Style | Straight |
Cuff-End Color | Red |
Voltage Class | Class 0 |
Brand and Series | Salisbury E011R |
Proof Test Voltage (DC) | 20,000V DC |
Proof Test Voltage (AC) | 5000V AC |
Electrical Insulating Type | Type I |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (49L)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD MEN WORKING)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011R/9H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- SALISBURY Size 11 Class 0 Rubber Glove (D120)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- Salisbury Gloves & Hand Protection