Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Red, Sz 10, PR
Mfr # E011R/10
Zoro # G0032155
product price: $92.19
/pr
Free Shipping & Returns
Not eligible for select promotions
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Color Red
- AC Test Voltage 5000
- Class 0
- AC Max. Use Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011R/10
- Zoro # G0032155
- UPC # 848650051474
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
AC Test Voltage | 5000 |
Class | 0 |
AC Max. Use Voltage | 1000 |
Standards | ASTM D 120, IEC EN60903 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff-End Color | Red |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Voltage Class | Class 0 |
Brand and Series | Salisbury E011R |
Max. Use Voltage (DC) | 1500V DC |
Series | E011R |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152349)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011R/9H)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- Salisbury Gloves & Hand Protection