Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Blue, Sz 9, PR
Mfr # E011BL/9
Zoro # G0032243
product price: $75.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Length 11"
- Class 0
- Standards ASTM D 120, IEC EN60903
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011BL/9
- Zoro # G0032243
- UPC # 848650051108
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Class | 0 |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 5000 |
AC Max. Use Voltage | 1000 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (AC) | 1000V AC |
Cuff Style | Straight |
Brand and Series | Salisbury E011BL |
Series | E011BL |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Glove Materials | Rubber |
Voltage Class | Class 0 |
Cuff-End Color | Blue |
Proof Test Voltage (DC) | 20,000V DC |
Electrical Insulating Type | Type II |
Max. Use Voltage (DC) | 1500V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady ToughStripe Max Floor Marking Tape, Vinyl, 4"W x 100'L, White (149647)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011R/7)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011Y/12)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- Salisbury Gloves & Hand Protection