Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Blue, Sz 11, PR
Mfr # E011BL/11
Zoro # G0032261
product price: $81.59
/pr
Free Shipping & Returns
Not eligible for select promotions
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 120, IEC EN60903
- Color Blue
- Length 11"
- AC Test Voltage 5000
- AC Max. Use Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011BL/11
- Zoro # G0032261
- UPC # 848650051146
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903 |
Item | Electrical Insulating Gloves |
Color | Blue |
AC Test Voltage | 5000 |
AC Max. Use Voltage | 1000 |
Class | 0 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff-End Color | Blue |
Proof Test Voltage (AC) | 5000V AC |
Glove Materials | Rubber |
Cuff Style | Straight |
Brand and Series | Salisbury E011BL |
Voltage Class | Class 0 |
Proof Test Voltage (DC) | 20,000V DC |
Electrical Insulating Type | Type II |
Series | E011BL |
Max. Use Voltage (DC) | 1500V DC |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- ADVANTUS No Smoking Wall Sign, 12" Height, 8" Width, Plastic (AVT83639)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (3BA43)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- SALISBURY Elec. Glove Protector, 9, Yellow/Orange, PR (LPG3S/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E014B/11)
- CONDOR Elec. Glove Protector, 11, Wht/Org/Grn, PR (3NEE5)
- Salisbury Gloves & Hand Protection