Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Blue, Sz 10, PR
Mfr # E011BL/10
Zoro # G0032252
product price: $81.59
/pr
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Class 0
- AC Max. Use Voltage 1000
- Length 11"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011BL/10
- Zoro # G0032252
- UPC # 848650051122
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 0 |
AC Max. Use Voltage | 1000 |
Item | Electrical Insulating Gloves |
Color | Blue |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 5000 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Electrical Insulating Type | Type II |
Series | E011BL |
Cuff-End Color | Blue |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Glove Materials | Rubber |
Proof Test Voltage (DC) | 20,000V DC |
Brand and Series | Salisbury E011BL |
Proof Test Voltage (AC) | 5000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- REFRIGIWEAR Cold Protection Glove Liners, Thermax Lining, M (0225RWHTMED)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- Salisbury Gloves & Hand Protection