Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Black, Sz 10, PR
Mfr # NG214B/10
Zoro # G2674944
product price: $96.25
/pr
Free Shipping & Returns
Not eligible for select promotions
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- AC Max. Use Voltage 1000
- Standards ASTM D 120, IEC EN60903
- Color Black
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # NG214B/10
- Zoro # G2674944
- UPC # 848650051832
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 1000 |
Standards | ASTM D 120, IEC EN60903 |
Color | Black |
AC Test Voltage | 5000 |
Class | 0 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Series | E014B |
Brand and Series | Salisbury E014B |
Cuff-End Color | Black |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 1500V DC |
Cuff Style | Straight |
Proof Test Voltage (DC) | 20,000V DC |
Voltage Class | Class 0 |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12001-04)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWG562L)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E014B/9)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E014B/10H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10/8)
- SALISBURY Elec.Glove Protector, 10-1/2, Ylw/Orng, PR (LPG3S/10H)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- Salisbury Gloves & Hand Protection