Shop All Insulating Gloves
Salisbury
Electrical Gloves, 14 In. L, Size 10.5, PR
Mfr # E114RB/10H
Zoro # G3878323
product price: $155.99
/pr
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Max. Use Voltage 7500
- Length 14"
- Class 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E114RB/10H
- Zoro # G3878323
- UPC # 848650053003
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 7500 |
Item | Electrical Insulating Gloves |
Class | 1 |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 10000 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Cuff-End Color | Red |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Max. Use Voltage | 7500V AC/11250V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 1 |
Max. Use Voltage (AC) | 7500V AC |
Brand and Series | Salisbury E114RB |
Series | E114RB |
Cuff Style | Straight |
Proof Test Voltage (DC) | 40,000V DC |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114RB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal, Navy (6847)
- FRED SILVER Convex Security Mirror (PLXR-48)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR (E114RB/7)
- SALISBURY Elec. Glove Protector, 9, Yellow/Orange, PR (LPG3S/9)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (LPG10A/10)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- Salisbury Gloves & Hand Protection