Shop All Insulating Gloves
Salisbury
Electrical Glove Protector, 8 Glove Sz, PR
Mfr # NGILP5S/8
Zoro # G011320613
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuff Style Slip-On
- Glove Materials Goatskin
- Leather Protector Color Orange/White
- Glove Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # NGILP5S/8
- Zoro # G011320613
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 8 |
Glove Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Protector |
Cuff Style | Slip-On |
Glove Materials | Goatskin |
Leather Protector Color | Orange/White |
Standards | ASTM F696-06 |
Brand and Series | Salisbury NexGen |
Leather Origin | Import |
Thumb Style | Full |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Cuff Material | Cowhide |
Description
Electrical Glove Protector, Standards ASTM F696-06, Brand and Series Salisbury NexGen, For Voltage Class Not Applicable, Thumb Style Full, Leather Glove Style Work, Cuff Style Slip-On, Cuff Material Cowhide, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9EE)
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- SALISBURY Inflator Carrying Bag (G99B)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- Salisbury Insulating Gloves