Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 00, Sz 8, PR
Mfr # GK0014R/8
Zoro # G4748204
product price: $259.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Length 14"
- Class 00
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK0014R/8
- Zoro # G4748204
- UPC # 848650057636
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 8 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, White, 45 In. L (56-800)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0014R/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0014R/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 7, PR (E011R/7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- Salisbury Gloves & Hand Protection