Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 00, Sz 8, PR
Mfr # GK0011B/8
Zoro # G0032331
Free Shipping & Returns
Not eligible for select promotions
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Standards ASTM D 120, IEC EN60903, ASTM F696
- AC Test Voltage 2500
- Color Black
- AC Max. Use Voltage 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # GK0011B/8
- Zoro # G0032331
- UPC # 848650057056
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 8 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0011B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (SA511B)
- MSA SAFETY Sweatband, Polyester, Gray (10194761)
- NMC Danger Confined Space Do Not Enter Sign, D383P (D383P)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011B/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011B/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/12)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- SALISBURY Glove Bag For Rubber Gloves 14 Inch (GB114)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- Salisbury Insulating Gloves