Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 00, Sz 7, PR
Mfr # GK0011R/7
Zoro # G0032365
product price: $177.99
/pr
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Class 00
- Color Red
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK0011R/7
- Zoro # G0032365
- UPC # 848650057285
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 7 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 2'x3' Steel Gray (ZC 0023GY)
- ACCUFORM Accuform Lockout, Stopout 120/240 Circuit Breaker Lockout, Single Pole (KDD160)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011R/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011R/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- ANSELL Electrical Insulating Gloves, 7 Size, PR (RIG0011BUL070)
- Salisbury Insulating Gloves