Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 0, Sz 9, PR
Mfr # GK011BL/9
Zoro # G0032523
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Class 0
- AC Test Voltage 5000
- Standards ASTM D 120, IEC EN60903, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # GK011BL/9
- Zoro # G0032523
- UPC # 848650057834
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC CAP Arctic Cap Polystr Beige (ACAP-CD6)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011BL/11)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011BL/8)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 9, PR (E0011BL/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 8, PR (CLASS 00 R 11)
- Salisbury Gloves & Hand Protection