Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 0, Sz 11, PR
Mfr # GK011Y/11
Zoro # G3133356
product price: $196.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 1000
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Length 11"
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK011Y/11
- Zoro # G3133356
- UPC # 848650058114
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, L/9, PR (890-09)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30HA (W11-2-30HA)
- PIP Safety Helmet (280-EV6161-CH-10)
- HILLMAN English Black Beware of Dog Sign 10 in. H X 14 in. W, 6PK (840143)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011Y/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Elec.Glove Protector, 10-1/2, Ylw/Orng, PR (LPG3S/10H)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- Salisbury Insulating Gloves