Shop All Insulating Gloves
Salisbury
Electrical Glove Kit, Class 0, Sz 10, PR
Mfr # GK011Y/10
Zoro # G1608503
product price: $196.99
/pr
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Standards ASTM D 120, IEC EN60903, ASTM F696
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK011Y/10
- Zoro # G1608503
- UPC # 848650058091
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, M (V1023560U-M)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (29JV30)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011Y/11)
- SALISBURY Electrical Glove Kit, Size 9, 14 In. L, PR (GK214RB/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair (GK011R/8)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS16)
- Salisbury Gloves & Hand Protection