Shop All Insulating Gloves
Salisbury
Elec.Glove Protector, 11, Yellow/Orange, PR
Mfr # LPG5S/11
Zoro # G2826787
product price: $88.99
/pr
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Color Yellow/Orange
- Length 14"
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LPG5S/11
- Zoro # G2826787
- UPC # 848650061022
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Cuff Length | 6 in |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Color | Yellow/Orange |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Brand and Series | Salisbury LPG5S |
Cuff Style | Gauntlet |
Leather Origin | Domestic |
Leather Glove Style | Work |
Glove Materials | Goatskin |
Thumb Style | Straight |
Leather Protector Color | Orange/Yellow |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Series | LPG5S |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG5S, Brand and Series Salisbury LPG5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 6 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- OBERON Green Heat Reflective Sh, Ratchet (148R)
- PETZL Hook Lanyard, 3 m, Aluminum (L052AA01)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT41)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011BL/8)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (LPG10A/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- Salisbury Gloves & Hand Protection