Shop All Insulating Gloves
Salisbury
Elec.Glove Protector, 10, Yellow/Orange, PR
Mfr # LPG4S/10
Zoro # G2826890
product price: $90.79
/pr
Free Shipping & Returns
Not eligible for select promotions
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 4
- Color Yellow/Orange
- Standards NFPA 70E, ASTM F696
- Length 13"
- Leather Protector Color Orange/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LPG4S/10
- Zoro # G2826890
- UPC # 848650060919
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 13" |
Glove Size | 10 |
Cuff Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Color | Yellow/Orange |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Leather Protector Color | Orange/Yellow |
Glove Materials | Goatskin |
Cuff Style | Gauntlet |
Leather Glove Style | Work |
Cuff Material | Goatskin |
Leather Origin | Domestic |
Brand and Series | Salisbury LPG4S |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Series | LPG4S |
Leather Palm Process | Grain |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG4S, Brand and Series Salisbury LPG4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 in, Glove Length 13 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- KEYSTONE SAFETY Bouffant Cap, 21in, White, PP, PK1000 (110NWI-10-21 WHITE)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/9)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 8, PR (E0011BL/8)
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC1-1409)
- Salisbury Gloves & Hand Protection