Shop All Insulating Gloves
Salisbury
Elec.Glove Protector, 10-1/2, Ylw/Orng, PR
Mfr # LPG3S/10H
Zoro # G9088405
product price: $81.49
/pr
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12"
- Color Yellow
- Standards NFPA 70E, ASTM F696
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LPG3S/10H
- Zoro # G9088405
- UPC # 848650060834
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 12" |
Cuff Length | 4 in |
Glove Size | 10-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Glove Hand Style | Left and Right |
Leather Origin | Domestic |
Leather Glove Style | Work |
Cuff Material | Goatskin |
Cuff Style | Gauntlet |
Leather Protector Color | Orange/Yellow |
Thumb Style | Straight |
Glove Materials | Goatskin |
Brand and Series | Salisbury LPG3S |
Series | LPG3S |
Leather Palm Process | Grain |
Voltage Class | 4 |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG3S, Brand and Series Salisbury LPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 10-1/2, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- MSA SAFETY Full Brim Assembly, Sport Carbon (10204786)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Electrical Glove Kit, Size 9, 14 In. L, PR (GK214RB/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/12)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG3S/11)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/10)
- Salisbury Insulating Gloves