Shop All Insulating Gloves
Salisbury
Elec. Insulating Gloves, Type I, 9-1/2, PR1
Mfr # E0011R/9H
Zoro # G603790978
product price: $79.25
/pr
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Max. Use Voltage 500
- Max. Use Voltage (AC) 500V AC
- Includes (1) Pair Electrical Insulating Gloves
- Cuff-End Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011R/9H
- Zoro # G603790978
- UPC # 848650050323
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 9 1/2 |
Length | 11" |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 500 |
Max. Use Voltage (AC) | 500V AC |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff-End Color | Red |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 2500 |
Proof Test Voltage (DC) | 10,000V DC |
Voltage Class | Class 00 |
Glove Materials | Rubber |
Color | Red |
Proof Test Voltage (AC) | 2500V AC |
Series | E0011R |
Electrical Insulating Type | Type I |
Max. Use Voltage | 500V AC/750V DC |
Item | Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 750V DC |
Cuff Style | Straight |
Brand and Series | Salisbury E0011R |
Class | 00 |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Panel Base, 1 5/16 in Height, 18 1/2 in Width (03-760-15)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- HARLEY-DAVIDSON Size 13 Men's Wellington Boot Steel Work Boot, Black (D95328)
- HONEYWELL NORTH North Silver Shield/4H Gloves Medium 16" L (WPL262-M)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011R/10H)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- Salisbury Gloves & Hand Protection