Shop All Insulating Gloves
Salisbury
Elec Glove Protector, 9, Ylw/Orange, PR
Mfr # LP6S/9
Zoro # G2827170
product price: $83.15
/pr
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Length 15"
- Standards NFPA 70E, ASTM F696
- Color Yellow/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LP6S/9
- Zoro # G2827170
- UPC # 848650060445
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 15" |
Glove Size | 9 |
Cuff Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Color | Yellow/Orange |
Brand and Series | Salisbury LP6S |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Leather Palm Process | Grain |
Thumb Style | Straight |
Leather Glove Style | Work |
Leather Protector Color | Orange/Yellow |
Leather Origin | Domestic |
Glove Materials | Cowhide |
Glove Hand Style | Left and Right |
Series | LP6S |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LP6S, Brand and Series Salisbury LP6S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 7 in, Glove Length 15 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- PIONEER Ladies Mesh Back Vest, Pink, XS (V1021840U-XS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC4PU-02-S)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC2-1410)
- Salisbury Insulating Gloves