Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, White/Orange, PR
Mfr # ILPG4S/9
Zoro # G5046063
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 13 in
- Voltage Class 4
- Color White
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILPG4S/9
- Zoro # G5046063
- UPC # 848650059739
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 13 in |
Cuff Length | 5 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Color | White |
Standards | NFPA 70E, ASTM F696 |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Leather Origin | Import |
Cuff Material | Goatskin |
Cuff Style | Gauntlet |
Brand and Series | Salisbury ILPG4S |
Series | ILPG4S |
Glove Materials | Goatskin |
Leather Protector Color | Orange/White |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG4S, Brand and Series Salisbury ILPG4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (SAS-6603-20)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- FIRE-DEX Firefighter Boot, Leather, 10-1/2, PR (FDXL200-10.5)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/9)
- SALISBURY Electrical Glove Kit, Size 8, 14 In. L, PR (GK214RB/8)
- Salisbury Gloves & Hand Protection