Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, White/Orange, PR
Mfr # ILP5S/9
Zoro # G5044051
product price: $43.19
/pr
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Length 14"
- Color White/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP5S/9
- Zoro # G5044051
- UPC # 848650059333
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 14" |
Cuff Length | 6 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | White/Orange |
Leather Protector Color | Orange/White |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury ILP5S |
Leather Origin | Import |
Leather Palm Process | Grain |
Cuff Style | Gauntlet |
Glove Materials | Cowhide |
Leather Glove Style | Work |
Cuff Material | Cowhide |
Thumb Style | Straight |
Series | ILP5S |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP5S, Brand and Series Salisbury ILP5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 6 in, Glove Length 14 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9018-04)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 4 (8677533)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP5S/12)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP5S/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- SALISBURY Rubber Insulating Glove Class 00 Epdm, PR (E0014BL/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 14)
- Salisbury Insulating Gloves