Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, Cream, PR
Mfr # LPG10A/9
Zoro # G2827058
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 10 in
- Voltage Class 2
- Color Cream
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # LPG10A/9
- Zoro # G2827058
- UPC # 848650060711
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 10 in |
Glove Size | 9 |
Cuff Length | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Item | Electrical Glove Protector |
Color | Cream |
Standards | NFPA 70E, ASTM F696 |
Leather Origin | Domestic |
Thumb Style | Straight |
Leather Glove Style | Work |
Glove Materials | Goatskin |
Cuff Style | Gauntlet |
Leather Protector Color | Beige |
Glove Hand Style | Left and Right |
Series | LPG10A |
Leather Palm Process | Grain |
Brand and Series | Salisbury LPG10A |
Cuff Material | Goatskin |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG10A, Brand and Series Salisbury LPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 In., Glove Length 10 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, XL (CM4000)
- MCR SAFETY MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens (LW210)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (LPG10A/10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- Salisbury Gloves & Hand Protection