Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, Cream, PR
Mfr # LPG10/9
Zoro # G7432783
product price: $73.39
/pr
Not eligible for select promotions
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Goatskin
- Color Cream
- Standards NFPA 70E, ASTM F696
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LPG10/9
- Zoro # G7432783
- UPC # 848650060629
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 9 |
Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Glove Materials | Goatskin |
Color | Cream |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- JUSTRITE Replacement Gasket, Viton (28217)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 10, 1 Pair (GK011B/10)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10/8)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011BL/9)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- Salisbury Gloves & Hand Protection