Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9, Cream, PR
Mfr # ILPG10/9
Zoro # G5044146
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 2
- Standards NFPA 70E, ASTM F696
- Length 10"
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILPG10/9
- Zoro # G5044146
- UPC # 848650059555
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 9 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Color | Cream |
Glove Materials | Goatskin |
Cuff Style | Shirred Slip-On |
Glove Hand Style | Left and Right |
Cuff Material | Goatskin |
Leather Origin | Import |
Brand and Series | Salisbury ILPG10 |
Leather Glove Style | Work |
Leather Palm Process | Grain |
Series | ILPG10 |
Leather Protector Color | Beige |
Thumb Style | Straight |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10, Brand and Series Salisbury ILPG10, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Replacement Filter Cartridge (3100-02)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Quarantine Materials Sign, Landscape (OS-NS-P-1218-L-17938)
- 2W INTERNATIONAL Chemical Suit, Small, Green (8035-SA S)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10/8)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (LPG10A/9)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- Salisbury Insulating Gloves