Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 9-1/2, Yel/Org, PR
Mfr # LP3S/9H
Zoro # G2827380
product price: $101.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Color Yellow/Orange
- Length 12"
- Leather Glove Style Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LP3S/9H
- Zoro # G2827380
- UPC # 848650060186
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 12" |
Glove Size | 9-1/2 |
Cuff Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Color | Yellow/Orange |
Item | Electrical Glove Protector |
Leather Glove Style | Work |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Series | LP3S |
Leather Protector Color | Orange/Yellow |
Brand and Series | Salisbury LP3S |
Leather Origin | Domestic |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Glove Materials | Cowhide |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LP3S, Brand and Series Salisbury LP3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 4 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 9-1/2, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1017-RD_10X14 (U1-1017-RD_10X14)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-130)
- SATA Cut Resistant Gloves, 1 Pair, X-Large (STSF0714)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-09)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG6S/10)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG6S/11)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- Salisbury Gloves & Hand Protection