Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8, White/Orange, PR
Mfr # ILPG4S/8
Zoro # G5044234
product price: $43.89
/pr
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 13 in
- Voltage Class 4
- Color White/Orange
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG4S/8
- Zoro # G5044234
- UPC # 848650059722
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 13 in |
Cuff Length | 5 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Color | White/Orange |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Cuff Style | Gauntlet |
Glove Materials | Goatskin |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury ILPG4S |
Leather Glove Style | Work |
Series | ILPG4S |
Leather Protector Color | Orange/White |
Leather Palm Process | Grain |
Leather Origin | Import |
Cuff Material | Goatskin |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG4S, Brand and Series Salisbury ILPG4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (LPG10A/9)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SALISBURY Electrical Glove Inflator Kit (G100)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILP10/8)
- Salisbury Gloves & Hand Protection