Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8, White/Orange, PR
Mfr # ILP5S/8
Zoro # G5044033
product price: $43.19
/pr
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Color White/Orange
- Length 14"
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP5S/8
- Zoro # G5044033
- UPC # 848650059326
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 14" |
Cuff Length | 6 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Color | White/Orange |
Standards | NFPA 70E, ASTM F696 |
Leather Palm Process | Grain |
Glove Materials | Cowhide |
Cuff Style | Gauntlet |
Brand and Series | Salisbury ILP5S |
Leather Protector Color | Orange/White |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Leather Glove Style | Work |
Thumb Style | Straight |
Series | ILP5S |
Cuff Material | Cowhide |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP5S, Brand and Series Salisbury ILP5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 6 in, Glove Length 14 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8610433)
- PIP Urethane Coated Glove, Gray, L, PK12 (719DGU/L)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2390-7)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014R/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/11)
- SALISBURY Ten-Four Glove Dust, Powder, For Rubber Insulating Lineman Gloves, Size 5 oz, White, 1 Bottle (10-4CS-ES)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- SALISBURY Electrical Gloves, Size 9, 14 In. L, PR (E114RB/9)
- Salisbury Gloves & Hand Protection