Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8, Cream, PR
Mfr # ILPG10A/8
Zoro # G5044191
product price: $33.39
/pr
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 2
- Standards NFPA 70E, ASTM F696
- Length 10"
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG10A/8
- Zoro # G5044191
- UPC # 848650059609
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 8 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | Cream |
Cuff Style | Gauntlet |
Cuff Material | Goatskin |
Brand and Series | Salisbury ILPG10A |
Thumb Style | Straight |
Leather Origin | Import |
Glove Materials | Goatskin |
Leather Protector Color | Beige |
Leather Glove Style | Work |
Leather Palm Process | Grain |
Series | ILPG10A |
Glove Hand Style | Left and Right |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10A, Brand and Series Salisbury ILPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- HONEYWELL Honeywell North Multi-Gas/P100 Respirator Cartridge (75SCP100L)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- SALISBURY Lineman Glove Kit Red/Blk Class 2 (GK216RB/11)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- SUPERIOR GLOVE Multipurpose Leather Glove, 2XL, Tan, PR (378GOBKLXX)
- Salisbury Insulating Gloves