Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8, Cream, PR
Mfr # ILPG10/8
Zoro # G5044137
product price: $36.69
/pr
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Cream
- Length 10"
- Standards NFPA 70E, ASTM F696
- Cuff Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG10/8
- Zoro # G5044137
- UPC # 848650059548
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 8 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Cream |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Cuff Material | Goatskin |
Thumb Style | Straight |
Glove Materials | Goatskin |
Series | ILPG10 |
Leather Palm Process | Grain |
Leather Protector Color | Beige |
Cuff Style | Shirred Slip-On |
Leather Glove Style | Work |
Brand and Series | Salisbury ILPG10 |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Voltage Class | 2 |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10, Brand and Series Salisbury ILPG10, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Over-the-Head Ear Muffs, 24 dB, HP424, Black (S23403)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABM130-11)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG5S/12)
- SALISBURY Elec Glove Protector, 10-1/2, Ylw/Orng, PR (LP5S/10H)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- Salisbury Gloves & Hand Protection