Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8, Cream, PR
Mfr # ILP10A/8
Zoro # G5043866
product price: $34.69
/pr
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 10"
- Color Cream
- Standards NFPA 70E, ASTM F696
- Brand and Series Salisbury ILP10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP10A/8
- Zoro # G5043866
- UPC # 848650059142
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 8 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Cream |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Brand and Series | Salisbury ILP10A |
Thumb Style | Straight |
Glove Materials | Cowhide |
Cuff Style | Gauntlet |
Leather Origin | Import |
Leather Protector Color | Beige |
Leather Glove Style | Work |
Series | ILP10A |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Cuff Material | Cowhide |
Voltage Class | 2 |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP10A, Brand and Series Salisbury ILP10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 2 in, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 21", 100/Bag (109HPI-21-BK-1BG)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10A/11)
- SALISBURY Electrical Gloves, Class 00, Black, Sz10, PR (E0011B/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILP10/8)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011B/10H)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- Salisbury Gloves & Hand Protection