Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 8-1/2, Cream, PR
Mfr # LPG10A/8H
Zoro # G2827067
product price: $75.15
/pr
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 10 in
- Voltage Class 2
- Standards NFPA 70E, ASTM F696
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LPG10A/8H
- Zoro # G2827067
- UPC # 848650060704
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 10 in |
Glove Size | 8-1/2 |
Cuff Length | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | Cream |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Glove Materials | Goatskin |
Cuff Style | Gauntlet |
Leather Origin | Domestic |
Leather Protector Color | Beige |
Leather Glove Style | Work |
Leather Palm Process | Grain |
Series | LPG10A |
Brand and Series | Salisbury LPG10A |
Cuff Material | Goatskin |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG10A, Brand and Series Salisbury LPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 In., Glove Length 10 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 8-1/2, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Lavender (NGPF7001-V)
- NMC Danger H2S Poisonous Gas Sign, D440AB (D440AB)
- THOROGOOD SHOES Oxford Shoes, Men, 14XW, 2inH, Blk, Lea, PR (834-6041)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Lineman Glove Kit Blk Class 2, 14 Inch (GK214B/8)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- Salisbury Gloves & Hand Protection