Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 7, White/Orange, PR
Mfr # ILPG3S/7
Zoro # G5044164
product price: $43.89
/pr
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- Voltage Class 4
- Color White/Orange
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG3S/7
- Zoro # G5044164
- UPC # 848650059654
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 12 in |
Cuff Length | 4 in |
Glove Size | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Color | White/Orange |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Cuff Style | Gauntlet |
Leather Protector Color | Orange/White |
Leather Palm Process | Grain |
Series | ILPG3S |
Glove Materials | Goatskin |
Thumb Style | Straight |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Cuff Material | Goatskin |
Brand and Series | Salisbury ILPG3S |
Leather Origin | Import |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG3S, Brand and Series Salisbury ILPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- NMC Authorized Personnel Only Plant Marking Stencil, PMS222 (PMS222)
- RADIANS Safety Glasses, Gray Anti-Fog (DPG94-2D)
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011Y/12)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011BL/11)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- Salisbury Gloves & Hand Protection